2 Light 60W 14 in. Flush Mount Twist & Lock With Frosted Shade Brushed Nickel
2 Light 60W 14 in. Flush Mount Twist & Lock With Frosted Shade Brushed Nickel
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923632723
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14