2 Light 60W 9-1/2 in. Flush Mount Alabaster Mushroom Ceiling Fixture Textured White
2 Light 60W 9-1/2 in. Flush Mount Alabaster Mushroom Ceiling Fixture Textured White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Diameter:
- 9-1/2 in
- ETL Listed:
- No
- Glass Type:
- Alabaster, Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923766138
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in