20W 2' Ceiling Wrap Flush Mount Ceiling Fixture in White
20W 2' Ceiling Wrap Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- ETL for damp locations
- Fixed downlight
- Comes with polycarbonate shade
- For use in commercial settings
- Integrated 20 watt LED lighting
- Covered under a 5 year limited manufacturer warranty
Documents
Specifications
- Application:
- Commercial
- Average Life:
- 5.71
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 5-1/2
- Height:
- 2-1/2
- Length:
- 24-5/16
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 1600
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- N651210
- UPC:
- 045923656408
- Volts:
- 120V
- Watts:
- 20
- Width:
- 5-1/2