20W 2-Light LED Security and Flood Light in Bronze
20W 2-Light LED Security and Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed from aluminum
- Integrated LED lighting
- 50 degree beam spread
- Built-in motion sensor automatically switches on the light when you're near by
- CSA rated for wet locations
- Meets California Title 24 energy standards
- Covered under a 5 year limited manufacturer's warranty
Documents
Specifications
- Application:
- Commercial
- Average Life:
- 5.71
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Depth:
- 7-5/8
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-1/8
- Length:
- 7-63/100
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Utility
- Lumens:
- 1900
- Material:
- Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923680380
- Volts:
- 120V
- Watts:
- 20
- Weight:
- 2.576
- Width:
- 4-4/25