This product requires certification to purchase.

22 in. 60W 1-Light Flush Mount Ceiling Light in Black

NUVO

22 in. 60W 1-Light Flush Mount Ceiling Light in Black

  • Fast #
  • Part #N77863
  • Item #2912311
  • Manufacturer Part #77/863
4.6 out of 5 Customer Rating
Brand image
NUVO

22 in. 60W 1-Light Flush Mount Ceiling Light in Black

  • Fast #
  • Part #N77863
  • Item #2912311
  • Manufacturer Part #77/863
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Ceiling
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
ETL Listed:
No
Glass Type:
Frosted Panels
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Length:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923778636
Volts:
120V
Watts:
60 W
Width:
8-1/4 in