This product requires certification to purchase.

23-3/4 x 1-1/2 in. 40W 1-Light LED Utility Flush Mount Ceiling Fixture in White

NUVO

23-3/4 x 1-1/2 in. 40W 1-Light LED Utility Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N65571R1
  • Item #10036681
  • Manufacturer Part #65/571R1
5 out of 5 Customer Rating
Brand image
NUVO

23-3/4 x 1-1/2 in. 40W 1-Light LED Utility Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N65571R1
  • Item #10036681
  • Manufacturer Part #65/571R1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Built-in surge protection - 2KV
  • Backlit LED technology
  • Flicker free, even light distribution
  • 0-10V dimmable
  • DLC listed
  • Title 20 complaint
  • 50,000 average rated hours of use
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-1/2
Installation Type:
Flat Mount
Length:
23-3/4
Light Bulb Type:
Integrated LED
Lighting Style:
Utility
Lumens:
4600
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Maximum Temperature:
113
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923657078
Volts:
100/277V
Watts:
40
Width:
23-3/4