23-3/4 x 1-1/2 in. 50W 1-Light LED Utility Flush Mount Ceiling Fixture in White
23-3/4 x 1-1/2 in. 50W 1-Light LED Utility Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in surge protection - 2KV
- Backlit LED technology
- Flicker free, even light distribution
- 0-10V dimmable
- DLC listed
- Title 20 complaint
- 50,000 average rated hours of use
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 47-18/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Flat Mount
- Length:
- 47-18/25 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 5750
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Maximum Temperature:
- 113
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923657085
- Volts:
- 100/277V
- Watts:
- 50 W
- Width:
- 23-3/4 in