This product requires certification to purchase.

24 in. Wide Emergency Backup Flush Mount Ceiling Fixture

NUVO

24 in. Wide Emergency Backup Flush Mount Ceiling Fixture

  • Fast #
  • Part #N65576R1
  • Item #10036685
  • Manufacturer Part #65/576R1
5 out of 5 Customer Rating
Brand image
NUVO

24 in. Wide Emergency Backup Flush Mount Ceiling Fixture

  • Fast #
  • Part #N65576R1
  • Item #10036685
  • Manufacturer Part #65/576R1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 0-10 volt dimming
  • 80 CRI
  • Damp location rated
  • 50,000 average rated hours of use
  • Suspension kit available
  • Surface mount frame kit available
  • Drop ceiling installation (T-bar grid)
  • Wattage selectable
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-3/50
Installation Type:
Flat Mount
Length:
47-5/7
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
5750
Material:
Aluminum, Steel
Maximum Temperature:
113
Number Of Hours:
50000
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Type:
N65576R1
UPC:
045923657184
Volts:
100/277V
Width:
23-3/4