25W 11in. Wide 1 Light LED Flush Mount Drum Ceiling Fixture in Brushed Nickel
25W 11in. Wide 1 Light LED Flush Mount Drum Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 CCT Selectable
- Brushed Nickel Finish
- Modern Design
- Frosted Etched Glass
- Dimmable
- Damp Location Rated
- Diameter: 11 inches x Height: 3.13 inches
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Height:
- 3-1/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2100
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923628405
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 11 in