This product requires certification to purchase.

3-1/8 x 11-5/8 in. Medium Round Ceiling Light Fixture in White

NUVO

3-1/8 x 11-5/8 in. Medium Round Ceiling Light Fixture in White

  • Fast #
  • Part #N62545
  • Item #5172590
  • Manufacturer Part #62/545
5 out of 5 Customer Rating
Brand image
NUVO

3-1/8 x 11-5/8 in. Medium Round Ceiling Light Fixture in White

  • Fast #
  • Part #N62545
  • Item #5172590
  • Manufacturer Part #62/545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Avg Rated Hours: 40000
  • Color Temperature: 3000
  • CRI: 80+
  • Dimmable: Yes Dimmable
  • Lumens: 900
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Ceiling
  • Volts: 120
  • Watts: 12.5
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
ETL Listed:
Yes
Glass Type:
Polymer
Height:
3-1/8
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
900
Material:
Plastic
Number Of Hours:
40000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923325458
Volts:
120V
Watts:
12.5
Width:
11-5/8