This product requires certification to purchase.

3-29/50 x 2-12/25 in. 43W 1-Light LED Flush Mount Ceiling Fixture in White

NUVO

3-29/50 x 2-12/25 in. 43W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651071
  • Item #9864476
  • Manufacturer Part #65/1071
5 out of 5 Customer Rating
Brand image
NUVO

3-29/50 x 2-12/25 in. 43W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651071
  • Item #9864476
  • Manufacturer Part #65/1071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High lumen output
  • Damp location rated
  • 2KV surge protection
  • Rated for 50,000 hours
  • 5 year warranty
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
2-12/25
Installation Type:
Ceiling Mount, Flush Mount
Length:
48-3/100
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
4750
Material:
Steel
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923625503
Volts:
120/277V
Watts:
43
Width:
3-29/50