This product requires certification to purchase.

3-Light 100W Bathroom Vanity Light in Polished Brass

NUVO

3-Light 100W Bathroom Vanity Light in Polished Brass

  • Fast #
  • Part #N77188
  • Item #4630166
  • Manufacturer Part #77/188
5 out of 5 Customer Rating
Brand image
NUVO

3-Light 100W Bathroom Vanity Light in Polished Brass

  • Fast #
  • Part #N77188
  • Item #4630166
  • Manufacturer Part #77/188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2
ETL Listed:
No
Height:
4-3/4
Installation Type:
Wall Mount
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923771880
Volts:
120V
Watts:
100
Width:
18