3 Light 60W 17 in. Flush Mount Light Old Bronze
3 Light 60W 17 in. Flush Mount Light Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923602825
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17