30W 19in. Round Flush Mount Ceiling Fixture LED Fixture 4000K White
30W 19in. Round Flush Mount Ceiling Fixture LED Fixture 4000K White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 4000 Cool White Color Temperature
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 19
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Length:
- 19
- Light Bulb Type:
- LED
- Lumens:
- 2520
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- N621292
- UPC:
- 045923512926
- Volts:
- 277V
- Watts:
- 30
- Width:
- 19