4-67/100 x 1-31/100 in. 9W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
4-67/100 x 1-31/100 in. 9W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This easy to install, efficient LED surface mount fixture is perfect for so many applications
- Selectable color temperature at 3000K, 4000K or 5000K means you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets and offices
- It installs easily into 4 inch junction boxes and comes in white, brushed nickel, bronze or black finishes
- CCT selectable
- 90 CRI
- Rated for 50,000 hours
- 5 year warranty
- Wet location rated
- Dimmable
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-31/100 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 720
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923625497
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 4-67/100 in