This product requires certification to purchase.

4 Light 100W 24 in. Vanity Old Bronze

NUVO

4 Light 100W 24 in. Vanity Old Bronze

  • Fast #
  • Part #N60305
  • Item #2912922
  • Manufacturer Part #60/305
3.4 out of 5 Customer Rating
Brand image
NUVO

4 Light 100W 24 in. Vanity Old Bronze

  • Fast #
  • Part #N60305
  • Item #2912922
  • Manufacturer Part #60/305
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
2
ETL Listed:
No
Glass Type:
Alabaster
Height:
4-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923603051
Volts:
120V
Watts:
100
Width:
24