45/60/70W 11in. Wide LED Flush Mount Square Ceiling Fixture in Bronze
45/60/70W 11in. Wide LED Flush Mount Square Ceiling Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Beam Spread:
- 150°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Height:
- 4-19/100
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 10-3/50
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 9450
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 113
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- N65981
- UL Listed:
- Yes
- UPC:
- 045923659478
- Volts:
- 120/277V
- Watts:
- 70
- Width:
- 10-3/50