48-3/100 x 2-2/5 in. Backlit Panel Frame Kit in Whites
48-3/100 x 2-2/5 in. Backlit Panel Frame Kit in Whites
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with models 65-572 or 65-582 2 x 4 backlit flat panels
- Length: 48.03 inches, width: 23.97 inches, height: 2.40 inches
- White finish
- Material: Aluminum
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 23-97/100 in
- Installation Type:
- Wall Mount
- Length:
- 48-3/100 in
- Material:
- Aluminum
- Product Type:
- Backlit Panel Frame Kit
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- Size:
- 23-97/100 in x 48-3/100 in x 2-2/5 in
- Style:
- Traditional
- UL Listed:
- No
- UPC:
- 045923652097
- Weight:
- 3.5 lb
- Width:
- 2-2/5 in