This product requires certification to purchase.

4in. LED Surface Mount Fixture 3000K White

NUVO

4in. LED Surface Mount Fixture 3000K White

  • Fast #
  • Part #N621580
  • Item #10278198
  • Manufacturer Part #62/1580
3.1 out of 5 Customer Rating
Brand image
NUVO

4in. LED Surface Mount Fixture 3000K White

  • Fast #
  • Part #N621580
  • Item #10278198
  • Manufacturer Part #62/1580
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This easy-to-install, efficient LED surface mount fixture is perfect for many applications and will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices.
  • 6-unit contractor pack
  • Rated for 50,000 Hours
  • Constructed from Polycarbonate and Aluminum
  • Integrated 9 watt LED lighting
  • Dimmable with compatible dimmers.
  • ETL rated for wet locations
  • Meets California Title 24 energy standards
  • Comes with a 5 Year Limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-67/100 in
Height
1-1/4 in
Package Quantity
Pack of 6
Width
9-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Number Of Hours
50000 hr
Volts
120V
Watts
16 W
Warranty & Product Information
Type
N621580PK
UPC
045923615801