5 in. Live End and Canopy in Black
5 in. Live End and Canopy in Black
Package Quantity Info:
Each: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Year Limited Warranty
- UL Application: Track
- BLACK LIVE END W/CANOPY
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923411533
- Volts:
- 120V
- Width:
- 4