50W 1-Light 14-24/25 in. Outdoor Wall Sconce in Black
50W 1-Light 14-24/25 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wattage and CCT selectable
- Integrated by-passable photocell
- 0-10V dimmable
- 2KV built-in surge protection
- 5 year warranty
- Includes 16 in. mounting arm; 24 in. accessory mounting arm available
- IP65 rated
- Rugged UV powder coated finish
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Depth:
- 23-23/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14-24/25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Farmhouse, Traditional
- Lumens:
- 5500
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923656613
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 50 W
- Width:
- 14-17/100 in