5W 1-Light LED Horizontal Step Light in White
5W 1-Light LED Horizontal Step Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cULus - Wet
- 3000 Warm White Color Temperature
- Average Hours Rated: 50000
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 1-63/100
- Dimmable:
- Yes
- Height:
- 1-5/8
- Length:
- 3
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923554070
- Volts:
- 120V
- Watts:
- 5
- Width:
- 5