6-15/16 X 3 64 Clear Glass
6-15/16 X 3 64 Clear Glass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 3-1/3 in
- ETL Listed:
- No
- Height:
- 7 in
- Material:
- Glass
- UL Listed:
- No
- UPC:
- 045923509193