6-4/5 in. 100W Outdoor Wall Light in Satin Aluminum
6-4/5 in. 100W Outdoor Wall Light in Satin Aluminum
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Depth:
- 6
- Diameter:
- 4-3/4
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 8
- Installation Type:
- Wall Mount
- Length:
- 4-3/4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923771361
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-3/4