6 Light 600W 36 in. Vanity Bright Nickel
6 Light 600W 36 in. Vanity Bright Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Wall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2
- ETL Listed:
- No
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Utility
- Material:
- Glass, Metal
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923603020
- Volts:
- 120V
- Watts:
- 100
- Width:
- 36