This product requires certification to purchase.

60 W 1-Light Medium Flush Mount Ceiling Fixture Light in Brushed Nickel

NUVO

60 W 1-Light Medium Flush Mount Ceiling Fixture Light in Brushed Nickel

  • Fast #
  • Part #N60283
  • Item #2902655
  • Manufacturer Part #60/283
5 out of 5 Customer Rating
Brand image
NUVO

60 W 1-Light Medium Flush Mount Ceiling Fixture Light in Brushed Nickel

  • Fast #
  • Part #N60283
  • Item #2902655
  • Manufacturer Part #60/283
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Glass Type:
Alabaster, Frosted
Height:
4-1/2
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923602832
Volts:
120V
Watts:
60
Width:
11-1/2