This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

NUVO

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #N603465
  • Item #7391268
  • Manufacturer Part #60/3465
3.3 out of 5 Customer Rating
Brand image
NUVO

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #N603465
  • Item #7391268
  • Manufacturer Part #60/3465
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
6-1/8 in
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
8-5/8 in
Installation Type:
Wall Mount
Length:
6-1/8 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923634659
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
4-3/8 in