60W 3-Light Flushmount Ceiling Light with Frosted Ribbed Glass in Polished Brass
60W 3-Light Flushmount Ceiling Light with Frosted Ribbed Glass in Polished Brass
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 9-1/2
- Diameter:
- 15-1/4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Ribbed
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Length:
- 15-1/4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923761348
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-1/4