This product requires certification to purchase.

60W 5-Light Medium Base Incandescent Chandelier in Brushed Nickel

NUVO

60W 5-Light Medium Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #N76444
  • Item #2911417
  • Manufacturer Part #76/444
4.2 out of 5 Customer Rating
Brand image
NUVO

60W 5-Light Medium Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #N76444
  • Item #2911417
  • Manufacturer Part #76/444
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Glass Type:
Clear Ribbed
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923764448
Volts:
120V
Watts:
60 W
Width:
22 in