This product requires certification to purchase.

60W 5-Light Medium E-26 Incandescent Chandelier with Frosted Ribbed Glass in Old Bronze

NUVO

60W 5-Light Medium E-26 Incandescent Chandelier with Frosted Ribbed Glass in Old Bronze

  • Fast #
  • Part #N76694
  • Item #2911755
  • Manufacturer Part #76/694
3.7 out of 5 Customer Rating
Brand image
NUVO

60W 5-Light Medium E-26 Incandescent Chandelier with Frosted Ribbed Glass in Old Bronze

  • Fast #
  • Part #N76694
  • Item #2911755
  • Manufacturer Part #76/694
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
ETL Listed:
No
Glass Type:
Frosted Ribbed
Height:
18
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923766947
Volts:
120V
Watts:
60
Width:
22