7-9/100 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture in White
7-9/100 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Ceiling
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/5
- Installation Type:
- Ceiling Mount
- Length:
- 7
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 578
- Material:
- Steel, Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923639715
- Volts:
- 120V
- Watts:
- 10.5
- Width:
- 7