This product requires certification to purchase.

72 in. Track in Brushed Nickel

NUVO

72 in. Track in Brushed Nickel

  • Fast #
  • Part #NTR128
  • Item #2911865
  • Manufacturer Part #TR128
5 out of 5 Customer Rating
Brand image
NUVO

72 in. Track in Brushed Nickel

  • Fast #
  • Part #NTR128
  • Item #2911865
  • Manufacturer Part #TR128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Safety listing: UL - listed
  • UL application: track
  • 1 Year Limited Warranty
  • Safety Listing: UL - Listed
  • UL Application: Track
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
5/8
Length:
72
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923421280
Width:
1-5/16