72 in. Track Lighting in Black
72 in. Track Lighting in Black
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safety listing: UL - listed for dry locations
- 1 Year Limited Warranty
- 6 Feet (72 in.) Long
- Safety Listing: UL - Listed
- UL Application: Track
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5/8 in
- Length:
- 72 in
- Lighting Style:
- Utility
- Product Type:
- Track
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923421259
- Volts:
- 120V
- Width:
- 1-5/16 in