This product requires certification to purchase.

8-4/25 x 4-27/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Black

NUVO

8-4/25 x 4-27/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Black

  • Fast #
  • Part #N65720
  • Item #9371936
  • Manufacturer Part #65/720
5 out of 5 Customer Rating
Brand image
NUVO

8-4/25 x 4-27/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Black

  • Fast #
  • Part #N65720
  • Item #9371936
  • Manufacturer Part #65/720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Die-cast aluminum body
  • UV stabilized powder coated finish
  • IP65
  • 2KV surge protection
  • 5 year warranty
  • Requires Certification

Documents


Specifications

Beam Spread:
50°
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
4000
Depth:
8-4/5 in
Dimmable:
No
ETL Listed:
Yes
Height:
4-27/50 in
Light Bulb Base Type:
Integrated
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1900
Material:
Die Cast Aluminum, Glass
Number Of Hours:
50000 hr
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UPC:
045923629570
Volts:
100/277V
Watts:
20 W
Weight:
2.41 lb
Width:
8-4/25 in