8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Bronze
8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 4000 Kelvin Contemporary LED Security & Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated motion sensor with adjustable settings
- Die-cast aluminum body
- UV stabilized powder coated finish
- IP65
- 2KV surge protection
- 5 year warranty
- Motion sensor time setting from 10 seconds to 10 minutes
- Sensor detection angle 180° with a detection range from 10 to 60 feet
Documents
Specifications
- Beam Spread:
- 50°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 6-21/50 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1900
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923629624
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 2.66 lb
- Width:
- 8-4/25 in