9 x 2/3 in. 13W 1-Light LED Utility Flush Mount Ceiling Fixture in Brushed Nickel
9 x 2/3 in. 13W 1-Light LED Utility Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in surge protection - 2.5KV
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2/3 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Utility
- Lumens:
- 1250
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 104
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923625749
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 9 in