96 in. 6750 Lumen 5000 Kelvin 1-Light Integrated LED Linear Fluorescent Lighting
96 in. 6750 Lumen 5000 Kelvin 1-Light Integrated LED Linear Fluorescent Lighting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flicker free driver
- Wattage selectable
- CCT selectable
- Multiple mounting options
- Optional suspension kit (65/707)
- Optional add on microwave sensor (86/202)
- Optional add on emergency battery back up (65/708)
- 5 year warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Height:
- 3-27/100 in
- Installation Type:
- Ceiling Mount
- Length:
- 96 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 6750
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923655708
- Volts:
- 100/277V
- Watts:
- 30 W
- Width:
- 2-19/20 in