100W 1-Light Medium Lantern in Textured Black
Adams 100W 1-Light Medium Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Collection:
- Adams
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6-7/8
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 13-3/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923649066
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/8