13-3/4 in. 100W Exterior Wall Light with Frosted Glass in White
Adams 13-3/4 in. 100W Exterior Wall Light with Frosted Glass in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Collection:
- Adams
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-7/8
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 13-3/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923649042
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/8