60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Antebellum 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antebellum mini pendant with a transitional design features a matte black finish and clear glass
- Uses 1-60 watt medium base incandescent bulb, not included, maximum wattage listed but not required
- 1 year limited fixture warranty
- Kitchen; dining; bath
- Comes with 12 feet of cord, mounting hardware and installation instructions
- Rated for indoor locations; not recommended for outdoor use
- Can be used with dimmable bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Antebellum
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923681493
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5