This product requires certification to purchase.

100W Medium Lantern in Rustic Bronze

NUVO

Banyon 100W Medium Lantern in Rustic Bronze

  • Fast #
  • Part #N604922
  • Item #4465549
  • Manufacturer Part #60/4922
4.4 out of 5 Customer Rating
Brand image
NUVO

Banyon 100W Medium Lantern in Rustic Bronze

  • Fast #
  • Part #N604922
  • Item #4465549
  • Manufacturer Part #60/4922
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Banyon
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Depth:
8 in
ETL Listed:
No
Height:
12-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923649226
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/8 in