This product requires certification to purchase.

2-Light Wall Sconce in Aged Bronze with Clear Glass Shade

NUVO

Beaker 2-Light Wall Sconce in Aged Bronze with Clear Glass Shade

  • Fast #
  • Part #N605363
  • Item #4713479
  • Manufacturer Part #60/5363
5 out of 5 Customer Rating
Brand image
NUVO

Beaker 2-Light Wall Sconce in Aged Bronze with Clear Glass Shade

  • Fast #
  • Part #N605363
  • Item #4713479
  • Manufacturer Part #60/5363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Beaker
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Depth:
5-7/8
ETL Listed:
No
Glass Type:
Clear
Height:
4-3/4
Installation Type:
Wall Mount
Light Bulb Shape Code:
T9
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923653636
Volts:
120V
Watts:
20
Width:
23-3/4