This product requires certification to purchase.

4 Light 60W 36 in. Pendant Brushed Nickel

NUVO

Beaker 4 Light 60W 36 in. Pendant Brushed Nickel

  • Fast #
  • Part #N605265
  • Item #4713388
  • Manufacturer Part #60/5265
4.1 out of 5 Customer Rating
Brand image
NUVO

Beaker 4 Light 60W 36 in. Pendant Brushed Nickel

  • Fast #
  • Part #N605265
  • Item #4713388
  • Manufacturer Part #60/5265
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Collection:
Beaker
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Glass Type:
Clear
Height:
52
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
T9
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923652653
Volts:
120V
Watts:
20
Width:
4-3/4