20W Wall Mount LED Vanity Fixture in Polished Chrome
Bond 20W Wall Mount LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- Color Temperature: 3000
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Wall
- Average Hours Rated: 30000
- 90+ CRI Value
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bond
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1580
- Material:
- Plastic
- Number Of Hours:
- 30000
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923327322
- Volts:
- 120V
- Watts:
- 10
- Width:
- 6