43 in. 39W 1-Light LED Vanity Fixture with Acrylic Glass in Brushed Nickel
Bow 43 in. 39W 1-Light LED Vanity Fixture with Acrylic Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- 3000 Warm White Color Temperature
- UL Application: Wall
- Average Hours Rated: 50000
- 90 CRI Value
Specifications
- ADA Compliant:
- No
- Collection:
- Bow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/3
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 3120
- Material:
- Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923410833
- Volts:
- 120V
- Watts:
- 39
- Width:
- 43