This product requires certification to purchase.

100W 1-Light Medium Base Lantern in Textured Black

NUVO

Boxwood 100W 1-Light Medium Base Lantern in Textured Black

  • Fast #
  • Part #N604963
  • Item #4465579
  • Manufacturer Part #60/4963
4.7 out of 5 Customer Rating
Brand image
NUVO

Boxwood 100W 1-Light Medium Base Lantern in Textured Black

  • Fast #
  • Part #N604963
  • Item #4465579
  • Manufacturer Part #60/4963
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Boxwood
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
7-7/8 in
Diameter:
8 in
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
15-3/4 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923649639
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in