100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Boxwood 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- UL Application: Wall
- Replaceable Light Source: Yes
- Safety Listing: cULus - Wet
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Boxwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 7-7/8 in
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in