100W 1-Light Medium E-26 Incandescent Wall Lantern in Textured Black
Boxwood 100W 1-Light Medium E-26 Incandescent Wall Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Collection:
- Boxwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9
- Diameter:
- 9-7/8
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 19
- Installation Type:
- Wall Mount
- Length:
- 9-7/8
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923649660
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 9-7/8