This product requires certification to purchase.

150 W 1 Light Halogen Flood Light in Black

NUVO

Brentwood 150 W 1 Light Halogen Flood Light in Black

  • Fast #
  • Part #N77700
  • Item #2912942
  • Manufacturer Part #77/700
5 out of 5 Customer Rating
Brand image
NUVO

Brentwood 150 W 1 Light Halogen Flood Light in Black

  • Fast #
  • Part #N77700
  • Item #2912942
  • Manufacturer Part #77/700
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

Application:
Outdoor, Wall
Collection:
Brentwood
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8
Diameter:
4-3/4
Dimmable:
Yes
Height:
4-3/4
Installation Type:
Wall Mount
Length:
4-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923777004
Volts:
120V
Watts:
150
Weight:
1.75
Width:
8