150 W 2 Light Halogen Flood Light in Bronze
Brentwood 150 W 2 Light Halogen Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- Application:
- Outdoor, Wall
- Collection:
- Brentwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 5
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Length:
- 10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Utility
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923765230
- Volts:
- 120V
- Watts:
- 150
- Weight:
- 1.73
- Width:
- 5